Irwin Industrial Tools IW13118 Irwin Drill Bit, 210 x 18 mm | Graybar Store
     
Irwin Industrial Tools - Irwin Drill Bit, 210 x 18 mm - IW13118
+ / - Hover over image to Zoom
Other Views

    Irwin Drill Bit, 210 x 18 mm

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: IW13118
    SKU: 25688792
    $12.56
    Checking Pricing
         
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Carbide Tip
    Tip Style:Carbide Tip
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # IW13118
    • Type SDS Plus & TEC Style Drills
    • Brand Irwin
    • Finish Metal
    • Materials SDS Plus & TEC Style Drills
    • Point Type Carbide Tip
    • Tip Style Carbide Tip
    • For Use With Drill
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    210 X 18.00Mm SDS-Plus Hammer Drill Bit Metric