Philips Lighting IUV2S60M4LD35M PureVOLT CFL Ballast, Electronic, Programmed Start, 120/277V, 60W, 2 Lamp, 0.9 BF | Graybar Store
     
Philips Lighting - PureVOLT CFL Ballast, Electronic, Programmed Start, 120/277V, 60W, 2 Lamp, 0.9 BF - IUV2S60M4LD35M
+ / - Hover over image to Zoom
Other Views

    PureVOLT CFL Ballast, Electronic, Programmed Start, 120/277V, 60W, 2 Lamp, 0.9 BF

    Manufacturer: Philips Lighting
    Manufacturer #: IUV2S60M4LD35M
    SKU: 25389155
    $96.52
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:60W
    No. of Lamps:2
    Ballast Factor:0.9
    Input Voltage:120 to 277 V
    Alternate Manufacturer Part No.:913710260202
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # IUV2S60M4LD35M
    • Alternate Manufacturer Part No. 913710260202
    • Ballast Factor 0.9
    • Ballast Technology Electronic
    • Brand PureVOLT
    • Input Voltage 120 to 277 V
    • Lamp Type CFTR70W/GX24Q
    • Lamp Watts 60W
    • No. of Lamps 2
    • Series PureVolt
    • Starting method Programmed Start
    • ECCN EAR99
    Product Overview:
    PureVOLT 120/277V electronic CFL ballast, programmed start, for use with (2) 60W germicidal (CFTR70W/GX24Q) lamps.