Leviton IUM1V-GY METAL VERITCAL IN-USE COVER | Graybar Store
     
Leviton - METAL VERITCAL IN-USE COVER - IUM1V-GY
+ / - Hover over image to Zoom
Other Views

    METAL VERITCAL IN-USE COVER

    Manufacturer: Leviton
    Manufacturer #: IUM1V-GY
    SKU: 25869419
    $25.63
    Checking Pricing
         
    Color:Grey
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IUM1V-GY
    • Color Grey
    • UNSPSC 39121305
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Single Gang Extra-Duty Outlet Box Hood (While-In-Use Cover) Vertical Device Mount Device Mount, Die-Cast Aluminum, Includes Inserts for Single, Duplex and Decora/GFCI Receptacles, Also Includes Pre-Installed Weatherproof Gasket - Grey