Marley Electric and Heating IUH2548 Heater, Neutral Grey, 31.1 at 3-Phase A, 26 in L, 480 V, 25 kW | Graybar Store
     
Marley Electric and Heating - Heater, Neutral Grey, 31.1 at 3-Phase A, 26 in L, 480 V, 25 kW - IUH2548
+ / - Hover over image to Zoom
Other Views

    Heater, Neutral Grey, 31.1 at 3-Phase A, 26 in L, 480 V, 25 kW

    Manufacturer: Marley Electric and Heating
    Manufacturer #: IUH2548
    SKU: 99502586
    $2,467.39
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Automatic Fan Delay Eliminates Cold Drafts on Start-Up and Discharges Residual Heat from the Heater Body During Shut Down
    Amperage:31.1 at 3-Phase A
    Length:26 in.
    Voltage Rating:480 V
    Watts:25 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Marley Electric and Heating
    • Manufacturer # IUH2548
    • Amperage 31.1 at 3-Phase A
    • UNSPSC 40101821
    • Additional Features Automatic Fan Delay Eliminates Cold Drafts on Start-Up and Discharges Residual Heat from the Heater Body During Shut Down
    • Finish Neutral Grey Finish
    • Length 26 in.
    • Watts 25 kW
    • Voltage Rating 480 V
    Product Overview:
    Heater, Neutral Grey