Ideal Industries IT375CCL2-C0 Cable Clamp, Closed Dia. 0.375 in., Center to Center 0.500 in., 1/2 in. W x 0.060 in. Thick, Use With #10 Screw, UV Black Nylon | Graybar Store
     
Ideal Industries - Cable Clamp, Closed Dia. 0.375 in., Center to Center 0.500 in., 1/2 in. W x 0.060 in. Thick, Use With #10 Screw, UV Black Nylon - IT375CCL2-C0
+ / - Hover over image to Zoom
Other Views

    Cable Clamp, Closed Dia. 0.375 in., Center to Center 0.500 in., 1/2 in. W x 0.060 in. Thick, Use With #10 Screw, UV Black Nylon

    Manufacturer: Ideal Industries
    Manufacturer #: IT375CCL2-C0
    SKU: 25249290
    $0.22
    Checking Pricing
         
    Color:Black
    Mounting Type:Screw
    Diameter (Inches):.375 in.
    Packaging:Bag
    Screw Size:#10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT375CCL2-C0
    • Color Black
    • UNSPSC 39121705
    • Diameter (Inches) .375 in.
    • Materials Nylon
    • Mounting Type Screw
    • Screw Size #10
    • Packaging Bag
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Clamp, Staple Size: 1/2 IN Width X 060 IN Thickness X 0.375 IN Closed Diameter, Material: Nylon, Color: UV Black, Mounting: 0.203 IN Hole X 0.500 IN Center To Center
    Black Nylon Clamps packaged 100 per bag.