Ideal Industries IT2SMB-C Cable Tie Mounting Base, 0.870 L x 0.640 W x 0.380 in. H, Natural Nylon, Screw Size 1/4 in. | Graybar Store
     
Ideal Industries - Cable Tie Mounting Base, 0.870 L x 0.640 W x 0.380 in. H, Natural Nylon, Screw Size 1/4 in. - IT2SMB-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Base, 0.870 L x 0.640 W x 0.380 in. H, Natural Nylon, Screw Size 1/4 in.

    Manufacturer: Ideal Industries
    Manufacturer #: IT2SMB-C
    SKU: 25670542
    $0.51
    Checking Pricing
         
    Color:Natural
    Mounting Type:Screw
    Length:0.590 in.
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT2SMB-C
    • Color Natural
    • UNSPSC 39121717
    • Length 0.590 in.
    • Materials Nylon
    Product Overview:
    IDEAL, Screw Mounting Base, Standard, Mount Size: 0.870 IN Length X 0.640 IN Width X 0.380 IN Height, Material: Nylon, Color: Natural, Mounting: Screw Mount, Slot Height: 0.125 IN, Slot Width: 0.300 IN, Screw Diameter: 1/4 IN
    Natural Nylon Screw Mounting Base No. 6 Screw Size, packaged in 100 per bag.