Ideal Industries IT2S-C Powr-Tie Cable Tie, Plenum, 7.50L x 0.178 in. W, Bundle Diameter 1/16 to 1-7/8 in., Natural Nylon, Tensile Strength 50 lb. | Graybar Store
     
Ideal Industries - Powr-Tie Cable Tie, Plenum, 7.50L x 0.178 in. W, Bundle Diameter 1/16 to 1-7/8 in., Natural Nylon, Tensile Strength 50 lb. - IT2S-C
+ / - Hover over image to Zoom
Other Views

    Powr-Tie Cable Tie, Plenum, 7.50L x 0.178 in. W, Bundle Diameter 1/16 to 1-7/8 in., Natural Nylon, Tensile Strength 50 lb.

    Manufacturer: Ideal Industries
    Manufacturer #: IT2S-C
    SKU: 25051405
    $0.16
    Checking Pricing
         
    Color:Natural
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT2S-C
    • Color Natural
    • UNSPSC 39121703
    • Materials Nylon
    Product Overview:
    IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 7.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 1-7/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB
    Natural Nylon Plenum Cable Tie, 50 lbs. tensile strength packaged 100 per bag.