Ideal Industries IT250CCL-C0 Cable Clamp, Closed Dia. 0.250 in., Center to Center 0.421 in., 3/8 in. W x 0.050 in. Thick, Use With #10 Screw, UV Black Nylon | Graybar Store
     
Ideal Industries - Cable Clamp, Closed Dia. 0.250 in., Center to Center 0.421 in., 3/8 in. W x 0.050 in. Thick, Use With #10 Screw, UV Black Nylon - IT250CCL-C0
+ / - Hover over image to Zoom
Other Views

    Cable Clamp, Closed Dia. 0.250 in., Center to Center 0.421 in., 3/8 in. W x 0.050 in. Thick, Use With #10 Screw, UV Black Nylon

    Manufacturer: Ideal Industries
    Manufacturer #: IT250CCL-C0
    SKU: 25670750
    $0.17
    Checking Pricing
         
    Color:Natural
    Mounting Type:Screw
    Diameter (Inches):.250 in.
    Packaging:Bag
    Screw Size:#10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT250CCL-C0
    • Color Natural
    • UNSPSC 39121705
    • Diameter (Inches) .250 in.
    • Materials Nylon
    • Mounting Type Screw
    • Screw Size #10
    • Packaging Bag
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Clamp, Staple Size: 3/8 IN Width X 050 IN Thickness X 0.250 IN Closed Diameter, Material: Nylon, Color: UV Black, Mounting: 0.203 IN Hole X 0.421 IN Center To Center
    Natural Nylon Clamps packaged 100 per bag.