Ideal Industries IT1SMB-C Cable Tie Mounting Base, 0.590 L x 0.370 W x 0.270 in. H, Natural Nylon, Screw Size #6 | Graybar Store
     
Ideal Industries - Cable Tie Mounting Base, 0.590 L x 0.370 W x 0.270 in. H, Natural Nylon, Screw Size #6 - IT1SMB-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Base, 0.590 L x 0.370 W x 0.270 in. H, Natural Nylon, Screw Size #6

    Manufacturer: Ideal Industries
    Manufacturer #: IT1SMB-C
    SKU: 25670748
    $0.26
    Checking Pricing
         
    Color:Natural
    Mounting Type:Screw Mount
    Length:0.87 in.
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT1SMB-C
    • Color Natural
    • UNSPSC 39121717
    • Length 0.87 in.
    • Materials Nylon
    • Mounting Type Screw Mount
    • Packaging Bag
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Screw Mounting Base, Standard, Mount Size: 0.590 IN Length X 0.370 IN Width X 0.270 IN Height, Material: Nylon, Color: Natural, Mounting: Screw Mount, Slot Height: 062 IN, Slot Width: 0.190 IN, Screw Diameter: # 6
    Natural Nylon Screw Mounting Base 1/4 in. Screw Size, packaged in 100 per bag.