Ideal Industries IT11H-L0 Powr-Tie Cable Tie, 47.80 L x 0.340 in. W, Bundle Diameter 3/16 to 11 in., UV Black Nylon, Tensile Strength 175 lb. | Graybar Store
     
Ideal Industries - Powr-Tie Cable Tie, 47.80 L x 0.340 in. W, Bundle Diameter 3/16 to 11 in., UV Black Nylon, Tensile Strength 175 lb. - IT11H-L0
+ / - Hover over image to Zoom
Other Views

    Powr-Tie Cable Tie, 47.80 L x 0.340 in. W, Bundle Diameter 3/16 to 11 in., UV Black Nylon, Tensile Strength 175 lb.

    Manufacturer: Ideal Industries
    Manufacturer #: IT11H-L0
    SKU: 25670743
    $1.83
    Checking Pricing
         
    Color:UV Black
    Duty Rating:Light Heavy-Duty, Heavy-Duty & Extra Heavy-Duty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT11H-L0
    • Color UV Black
    • UNSPSC 39121703
    • Materials Nylon
    • Duty Rating Light Heavy-Duty, Heavy-Duty & Extra Heavy-Duty
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Cable Tie, Powr-Tie, Light Heavy-Duty, Heavy-Duty & Extra Heavy-Duty, Length: 47.800 IN, Width: 0.340 IN, Thickness: 090 IN, Bundle Diameter: 3/16 To 11 IN, Material: Nylon, Color: UV Black, Tensile Strength: 175 LB
    UV Black Nylon Cable Ties are packaged 50 per bag.