Ideal Industries IT1000MP-C Cable Tie Mounting Pad, 0.990 L x 0.990 W x 0.060 in. Thick, Natural Nylon, Screw Size #6 | Graybar Store
     
Ideal Industries - Cable Tie Mounting Pad, 0.990 L x 0.990 W x 0.060 in. Thick, Natural Nylon, Screw Size #6 - IT1000MP-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie Mounting Pad, 0.990 L x 0.990 W x 0.060 in. Thick, Natural Nylon, Screw Size #6

    Manufacturer: Ideal Industries
    Manufacturer #: IT1000MP-C
    SKU: 25013626
    $0.78
    Checking Pricing
         
    Color:Natural
    Length:0.74 in.
    Mounting Type:Rubber Adhesive
    Packaging:Bag
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT1000MP-C
    • Color Natural
    • UNSPSC 39121717
    • Length 0.74 in.
    • Materials Nylon
    Product Overview:
    IDEAL, Mounting Pad, Mount Size: 0.990 IN Width X 0.200 IN Height, Material: Nylon, Color: Natural, Slot Height: 060 IN, Slot Width: 0.200 IN, Screw Diameter: #6
    Natural Nylon Mounting Pad, No. 4 Screw Size, packaged in 100 per bag.