Ideal Industries IT1_5IMH-C Mounting Head Tie, 6.00 L x 0.140 in. W, Bundle Diameter 1/16 to 1-1/4 in., Natural Nylon, Tensile Strength 30 lb., #8 Screw | Graybar Store
     
Ideal Industries - Mounting Head Tie, 6.00 L x 0.140 in. W, Bundle Diameter 1/16 to 1-1/4 in., Natural Nylon, Tensile Strength 30 lb., #8 Screw - IT1_5IMH-C
+ / - Hover over image to Zoom
Other Views

    Mounting Head Tie, 6.00 L x 0.140 in. W, Bundle Diameter 1/16 to 1-1/4 in., Natural Nylon, Tensile Strength 30 lb., #8 Screw

    Manufacturer: Ideal Industries
    Manufacturer #: IT1_5IMH-C
    SKU: 25670738
    $0.29
    Checking Pricing
         
    Color:Natural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # IT1_5IMH-C
    • Color Natural
    • UNSPSC 39121703
    • Materials Nylon
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Head Tie, Mounting, Width: 0.140 IN, Length: 6 IN, Thickness: 048 IN, Bundle Diameter: 1/16 To 1-1/4 IN, Material: Nylon, Color: Natural, Tensile Strength: 30 LB, Screw Size: #8
    Natural Nylon Cable Tie packaged 100 per bag.