Thomas and Betts IT 104 Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 4 | Graybar Store
     
Thomas and Betts - Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 4 - IT 104
+ / - Hover over image to Zoom
Other Views

    Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 4

    Manufacturer: Thomas and Betts
    Manufacturer #: IT 104
    SKU: 93163784
    $51.02
    Checking Pricing
         
    Color:Red
    Material:Non-Metallic
    Standard:E 13938
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IT 104
    • Color Red
    • Size 4 in.
    • UNSPSC 39121312
    • Materials Plastic
    • Material Non-Metallic
    • For Use With MC/AC Cable
    • Standard E 13938
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Trade size 3 plastic anti-short bushing used 8/4, 6/2, 6/3, 4/2, 4/3 and 6/4 flexible metal conduit and armored cable.