Thomas and Betts IT 103 Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 3 | Graybar Store
     
Thomas and Betts - Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 3 - IT 103
+ / - Hover over image to Zoom
Other Views

    Steel City® Anti-Short Bushing, Plastic, Armored Cable and Flexible Metal Conduit, Size 3

    Manufacturer: Thomas and Betts
    Manufacturer #: IT 103
    SKU: 93163783
    $75.20
    Checking Pricing
         
    Color:Red
    Material:Non-Metallic
    Standard:E 13938
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # IT 103
    • Color Red
    • Size 3 in.
    • UNSPSC 39121312
    • Materials Plastic
    • Material Non-Metallic
    • For Use With MC/AC Cable
    • Standard E 13938
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Trade size 3 plastic anti-short bushing used 10/4, 8/2, 8/3 and 1/1 flexible metal conduit and armored cable.