Panduit ISTPHCH10MTL Copper Patch Cables, T568A, 32.81 ft., Teal (Cable), Shielded, Cat 5e | Graybar Store
     
Panduit - Copper Patch Cables, T568A, 32.81 ft., Teal (Cable), Shielded,  Cat 5e - ISTPHCH10MTL
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, T568A, 32.81 ft., Teal (Cable), Shielded, Cat 5e

    Manufacturer: Panduit
    Manufacturer #: ISTPHCH10MTL
    SKU: 25749304
    $94.30
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 8(8)
    Color:Teal (Cable)
    Shielding:Shielded
    Length:32.81 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ISTPHCH10MTL
    • Color Teal (Cable)
    • Connectors RJ-45 8(8)
    • Shielding Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 32.81 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A
    • SKU Spec Sheet
      ISTPHCH10MTL Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A, 32.81 ft, Teal (Cable), Shielded, RJ-45 8(8)