Panduit ISPS5E44MFA Modular Plugs, RJ-45, Stranded, 1 per Package, 25 per Package, 4 Position, Industrial, 26 to 22 AWG | Graybar Store
     
Panduit - Modular Plugs, RJ-45, Stranded, 1 per Package, 25 per Package, 4 Position, Industrial, 26 to 22 AWG - ISPS5E44MFA
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, Stranded, 1 per Package, 25 per Package, 4 Position, Industrial, 26 to 22 AWG

    Manufacturer: Panduit
    Manufacturer #: ISPS5E44MFA
    SKU: 25856973
    $55.81
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Stranded
    Packaging:1 per Package, 25 per Package
    Plug Configuration:4-Position
    Plug Type:4 Position
    Plug Use:Industrial
    Wire Size:26 to 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ISPS5E44MFA
    • Plug Type 4 Position
    • Plug Use Industrial
    • Connector Type RJ-45
    • Wire Type Stranded
    • UNSPSC 43223301
    • Conductor Type Stranded
    • Plug Configuration 4-Position
    • Wire Size 26 to 22 AWG
    • Packaging 1 per Package, 25 per Package
    • SKU Spec Sheet
      ISPS5E44MFA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 5e, RJ45, Stranded, 1 per Package, 25 per Package, 4-Position, Industrial, 26-22 AWG