Tripp Lite ISOBAR825ULTRA Isobar 8-Outlet Surge Protector, 25 ft. Cord | Graybar Store
     
Tripp Lite - Isobar 8-Outlet Surge Protector, 25 ft. Cord - ISOBAR825ULTRA
+ / - Hover over image to Zoom
Other Views

    Isobar 8-Outlet Surge Protector, 25 ft. Cord

    Manufacturer: Tripp Lite
    Manufacturer #: ISOBAR825ULTRA
    SKU: 25112298
    $100.43
    Checking Pricing
         
    Amps:12A
    Clamping Voltage:140V
    Color:Light Grey
    Cord Length (Feet):25 ft.
    Dimensions:2.5 x 9 x 3.50
    Material:Metal
    No. of Outlets:8 Outlet
    Plug Configuration:NEMA 5-15P
    Rated Joules:3840
    Receptacle Configuration:NEMA 5-15R
    Voltage (Volts):120V AC
    Watts:1440 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ISOBAR825ULTRA
    • Color Light Grey
    • Dimensions 2.5 x 9 x 3.50
    • Voltage (Volts) 120V AC
    • Type Surge
    • UNSPSC 39121610
    • Amps 12A
    • Clamping Voltage 140V
    • Cord Length (Feet) 25 ft.
    • No. of Outlets 8 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Watts 1440 W
    • Material Metal
    • Rated Joules 3840
    • SKU Spec Sheet
      ISOBAR825ULTRA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Isobar 8-Outlet Surge Protector, 25 ft. Cord with Right-Angle Plug, 3840 Joules, Diagnostic LEDs, Metal Housing
    Premium protection for essential network workstations, telecom systems, point-of-sale equipment and audio/video systems, the ISOBAR825ULTRA Isobar® 8-Outlet Surge Protector features a network-grade surge protection rating of 3840 joules to defend your sensitive electronics against even the strongest surges and spikes. In fact, Tripp Lite will repair or replace any connected equipment damaged by surges, including direct lightning strikes, up to 50,000 for life (valid in the U.S., Canada and Puerto Rico only).

    The ISOBAR825ULTRA features eight widely spaced NEMA 5-15R outlets, which are arranged in four exclusive isolated filter banks that prevent equipment connected to one bank from interacting with equipment connected to another. These internal barriers also prevent disruptive line noise from causing A/V distortion, computer lock-ups, data errors and similar problems. Large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors remove EMI/RFI interference and prevent system crashes, reboots and performance problems.

    Because residential power outlets have three wireshot line (H), neutral (N) and ground (G)the ISOBAR825ULTRA protects all three, covering two protection modes: full normal mode (H-N) and common mode (N-G/H-G).

    Included safety covers protect against dust while blocking accidental contact with unused outlets. An integrated 12A circuit breaker protects all outlets and shuts down connected equipment in the event of an overload. A lighted on/off switch provides one-touch control over connected components. Diagnostic LEDs show power, protection and line fault status at a glance. An extra-long 25-foot cord with right-angle 5-15P plug reaches distant outlets and allows furniture to placed flush against the wall.