Tripp Lite IBR12 Isobar Surge Protector Rackmount 12 Outlet 15ft Cord Metal 1URM | Graybar Store
     
Tripp Lite - Isobar Surge Protector Rackmount 12 Outlet 15ft Cord Metal 1URM - IBR12
+ / - Hover over image to Zoom
Other Views

    Isobar Surge Protector Rackmount 12 Outlet 15ft Cord Metal 1URM

    Manufacturer: Tripp Lite
    Manufacturer #: IBR12
    SKU: 90078042
    $195.48
    Checking Pricing
         
    Length:15 ft.
    No. of Outlets:12 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # IBR12
    • UNSPSC 39121610
    • Length 15 ft.
    • No. of Outlets 12 Outlet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Isobar 12-outlet network server surge protector 1U rack-mount with 15-ft. cord, 3840 Joules, 5-15P, 15A
    • 12 outlets / 15-ft. cord
    • 3840 joule rating
    • All metal housing
    • Isolated filter banks
    • Adjustable rackmount hardware