Tripp Lite ISOBAR12/20 UL Isobar Surge Protector Rack Mount Metal, 20 Amps | Graybar Store
     
Tripp Lite - Isobar Surge Protector Rack Mount Metal, 20 Amps - ISOBAR12/20 UL
+ / - Hover over image to Zoom
Other Views

    Isobar Surge Protector Rack Mount Metal, 20 Amps

    Manufacturer: Tripp Lite
    Manufacturer #: ISOBAR12/20 UL
    SKU: 25369842
    $163.17
    Checking Pricing
         
    No. of Outlets:12 Outlet
    Clamping Voltage:140V
    Plug Configuration:NEMA 5-20P
    Additional Features:38.9 mm Center to Center Spacing (Front Outlests); 40.65 mm Center to Center Spacing (Rear Outlets)
    Watts:2400 W
    Color:Black
    Dimensions:17-1/2 L x 4 W x 1-3/4 H in
    Length:17.5 in.
    Amps:20A
    Voltage (Volts):120
    Cord Length (Feet):15 ft.
    Material:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # ISOBAR12/20 UL
    • Color Black
    • Dimensions 17-1/2 L x 4 W x 1-3/4 H in
    • Voltage (Volts) 120
    • UNSPSC 39121610
    • Additional Features 38.9 mm Center to Center Spacing (Front Outlests); 40.65 mm Center to Center Spacing (Rear Outlets)
    • Amps 20A
    • Clamping Voltage 140V
    • Cord Length (Feet) 15 ft.
    • Length 17.5 in.
    • No. of Outlets 12 Outlet
    • Plug Configuration NEMA 5-20P
    • Watts 2400 W
    • Material Metal
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Isobar Surge Protector Rack Mount Metal, Amps: 20 A, Black, Dimensions: 17-1/2 L x 4 W x 1-3/4 H in, Metal, No. of Outlets: 12