Pentair Hoffman ISO25858 ISO Low Voltage Insulator, 2.625 in. | Graybar Store
     
Pentair Hoffman - ISO Low Voltage Insulator, 2.625 in. - ISO25858
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, 2.625 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISO25858
    SKU: 25812936
    $4.29
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISO25858
    • UNSPSC 40101701
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ISO 2-5/8 - 5/8-11 x 3/4, Bulletin ERI4 (ERIFLEX Power and Ground Connections - Insulators), Material: Poly/Steel, Finish: Galvanized
    ISO Low Voltage Insulators, Imperial Thread, 2.625", 2 1/2" Hex Width, 5/8 UNC