Pentair Hoffman ISO21213 ISO Low Voltage Insulator, 2 in. | Graybar Store
     
Pentair Hoffman - ISO Low Voltage Insulator, 2 in. - ISO21213
+ / - Hover over image to Zoom
Other Views

    ISO Low Voltage Insulator, 2 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ISO21213
    SKU: 25812923
    $2.72
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ISO21213
    • UNSPSC 40101701
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ISO 2 - 1/2-13 x 5/8, Bulletin ERI4 (ERIFLEX Power and Ground Connections - Insulators), Material: Poly/Steel, Finish: Galvanized
    ISO Low Voltage Insulators, Imperial Thread, 2", 2" Hex Width, 1/2 UNC