Hubbell Premise Wiring ISFB215W Blank or HDMI Frame, ABS, Screw Mount, 2 Port, White, One Gang Bracket | Graybar Store
     
Hubbell Premise Wiring - Blank or HDMI Frame, ABS, Screw Mount, 2 Port, White, One Gang Bracket - ISFB215W
+ / - Hover over image to Zoom
Other Views

    Blank or HDMI Frame, ABS, Screw Mount, 2 Port, White, One Gang Bracket

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISFB215W
    SKU: 25495342
    $5.52
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Bracket Size:One Gang
    Use With:DHD D-Sub Connector, RS422 Interface, VGA Cable
    Part Number:ISFB215W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISFB215W
    • Bracket Size One Gang
    • Color White
    • Part Number ISFB215W
    • Type Blank or HDMI Frame
    • No. of Ports 2
    • UNSPSC 39121704
    • Made Of ABS
    • Mounting Screw Mount
    • Use With DHD D-Sub Connector, RS422 Interface, VGA Cable
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Blank or HDMI Frame, ABS, Screw Mount, 2, White, One Gang, DHD D-Sub Connector, RS422 Interface, VGA Cable, ISFB215W