Minerallac ISER40 Style SER Insulated Service Entrance Staples, Fits #4/0 Type SER | Graybar Store
     
Minerallac - Style SER Insulated Service Entrance Staples, Fits #4/0 Type SER - ISER40
+ / - Hover over image to Zoom
Other Views

    Style SER Insulated Service Entrance Staples, Fits #4/0 Type SER

    Manufacturer: Minerallac
    Manufacturer #: ISER40
    SKU: 25187939
    $0.48
    Checking Pricing
         
    Color:Silver; Grey
    Packaging:10
    Use With:4/0 AWG Type SE, Style SER
    Width:1.438 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # ISER40
    • Color Silver; Grey
    • UNSPSC 39121705
    • Materials Zinc-plated, high-carbon steel.
    • Width 1.438 in.
    • Packaging 10
    • Use With 4/0 AWG Type SE, Style SER
    • SKU Spec Sheet
      ISER40 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Style SER Insulated Service Entrance Staples, Fits #4/0 Type SER, 1.438 in. Diameter, Grey Plastic, Zinc Plated High Carbon Steel Nails, 10 Per Package
    All staples are UV stabilized for severe weather conditions. Zinc plated nails made from high carbon steel for strength and durability.