Minerallac ISER30 Style SER Insulated Service Entrance Staples, Fits #2/0 Type SER and 1 in. EMT | Graybar Store
     
Minerallac - Style SER Insulated Service Entrance Staples, Fits #2/0 Type SER and 1 in. EMT - ISER30
+ / - Hover over image to Zoom
Other Views

    Style SER Insulated Service Entrance Staples, Fits #2/0 Type SER and 1 in. EMT

    Manufacturer: Minerallac
    Manufacturer #: ISER30
    SKU: 22092939
    $0.44
    Checking Pricing
         
    Color:Silver; Grey
    Packaging:25
    Use With:2/0 AWG Type SE, Style SER, 1 in. EMT
    Width:1.16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # ISER30
    • Color Silver; Grey
    • UNSPSC 39121705
    • Materials Zinc-plated, high-carbon steel.
    • Width 1.16 in.
    • Packaging 25
    • Use With 2/0 AWG Type SE, Style SER, 1 in. EMT
    • SKU Spec Sheet
      ISER30 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Style SER Insulated Service Entrance Staples, Fits #2/0 Type SER and 1 in. EMT, 1.160 in. Diameter, Grey Plastic, Zinc Plated High Carbon Steel Nails, 25 Per Package
    All staples are UV stabilized for severe weather conditions. Zinc plated nails made from high carbon steel for strength and durability.