Sensor Switch ISD CCKIT GY Incandescent Dimmer,Wallbox Dimmer | Graybar Store
     
Sensor Switch - Incandescent Dimmer,Wallbox Dimmer - ISD CCKIT GY
+ / - Hover over image to Zoom
Other Views

    Incandescent Dimmer,Wallbox Dimmer

    Manufacturer: Sensor Switch
    Manufacturer #: ISD CCKIT GY
    SKU: 25813221
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:Incandescent Dimmers, Wallbox Dimmers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # ISD CCKIT GY
    • UNSPSC 39122206
    • Use With Incandescent Dimmers, Wallbox Dimmers
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ISD Wallbox Dimmer
    Fluid slide movement allows fine adjustment of light level over the entire dimming range;Separate on/off switch permits switching of lighting at a preset level. An integral LED indicator on illuminated dimmers turns on when the switch is off to facilitate switch location in a dark room;Can be used with standard three-way or four-way switch for multi-location switching;ISD Series dimmers are compatible with Leviton Decora~174; Series wallplates;Single location, linear slide dimming with separate push on/off switch for preset three-way and four-way switching;Available in standard white and ivory and supplied with a matching single-gang Decora~174; style wallplate. Snap-on Decora~174; style wallplate color change kits available (gray, black, brown, almond, white and ivory);Devices can be multi-gang mounted (optional multi-gang DSA wallplate required).