Lithonia Lighting ISD 1200 ADEZ 277 IV M10 Dimmer,Wallbox Dimmer, CFL, Fluorescent, ISD Series, 277V, 26W, 32W, 40W, 42W, Ivory, Single Pole/3Way | Graybar Store
     
Lithonia Lighting - Dimmer,Wallbox Dimmer, CFL, Fluorescent, ISD Series, 277V, 26W, 32W, 40W, 42W, Ivory, Single Pole/3Way - ISD 1200 ADEZ 277 IV M10
+ / - Hover over image to Zoom
Other Views

    Dimmer,Wallbox Dimmer, CFL, Fluorescent, ISD Series, 277V, 26W, 32W, 40W, 42W, Ivory, Single Pole/3Way

    Manufacturer: Lithonia Lighting
    Manufacturer #: ISD 1200 ADEZ 277 IV M10
    SKU: 25678478
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:277V
    Wattage:26 W, 32 W, 40 W, 42 W
    Color:Ivory
    Rating:26 W, 32 W, 40 W, 42 W
    Additional Features:ISD Series Dimmers are Compatible with Leviton Decora, 174 Series Wallplates
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ISD 1200 ADEZ 277 IV M10
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features ISD Series Dimmers are Compatible with Leviton Decora, 174 Series Wallplates
    • Lamp Type CFL, Fluorescent
    • Rating 26 W, 32 W, 40 W, 42 W
    • Series ISD
    • Switch Style Wallbox Dimmer
    • Switch Type 1-Pole, 3-Way
    • Wattage 26 W, 32 W, 40 W, 42 W
    • Voltage Rating 277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ISD Wallbox Dimmer
    Fluid slide movement allows fine adjustment of light level over the entire dimming range;Separate on/off switch permits switching of lighting at a preset level. An integral LED indicator on illuminated dimmers turns on when the switch is off to facilitate switch location in a dark room;Can be used with standard three-way or four-way switch for multi-location switching;ISD Series dimmers are compatible with Leviton Decora~174; Series wallplates;Single location, linear slide dimming with separate push on/off switch for preset three-way and four-way switching;Available in standard white and ivory and supplied with a matching single-gang Decora~174; style wallplate. Snap-on Decora~174; style wallplate color change kits available (gray, black, brown, almond, white and ivory);Devices can be multi-gang mounted (optional multi-gang DSA wallplate required).