GE Lighting ISC80A3MVWHTESWP Lumination™ LED Luminaire, Suspended, 1x8 ft. Continuous, 120/277V, 0-10V Controller, Painted White | Graybar Store
     
GE Lighting - Lumination™ LED Luminaire, Suspended, 1x8 ft. Continuous, 120/277V, 0-10V Controller, Painted White - ISC80A3MVWHTESWP
+ / - Hover over image to Zoom
Other Views

    Lumination™ LED Luminaire, Suspended, 1x8 ft. Continuous, 120/277V, 0-10V Controller, Painted White

    Manufacturer: GE Lighting
    Manufacturer #: ISC80A3MVWHTESWP
    SKU: 25841085
    $291.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Voltage Rating:120/277
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ISC80A3MVWHTESWP
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Voltage Rating 120/277
    • ECCN EAR99
    Product Overview:
    Lumination™ suspended 1x8 ft. continuous LED luminaire with 0-10V controller, 120/277V and painted white finish.
    • Distribution Patterns: Medium
    • Delivered Lumen Output: 8000lm -24000lm
    • System Input Power: 66W-190W
    • Efficacy: ∼125LPW
    • Typical CRI: 83
    • Input Frequency (Hz): 50/60Hz
    • Power Factor: >0.9
    • Dimensions: 10 x 97 x 8 inches (258 x 2473 x 191 mm)
    • Weight: <20 lbs.
    • Non-IC Rated
    • 5 Year standard warranty
    • Rated Life: L85 @ 75,000 hours
    • Storage temperature: -40°C to 70°C
    • Operating temperature: -10° up to 35°C