Hubbell Premise Wiring ISB12W Surface Mount Box, High Impact Thermoplastic, Screw Mount, Surface Mount, 12 Port, White, 5 x 6.5 x 1.23 in. | Graybar Store
     
Hubbell Premise Wiring - Surface Mount Box, High Impact Thermoplastic, Screw Mount, Surface Mount, 12 Port, White, 5 x 6.5 x 1.23 in. - ISB12W
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, High Impact Thermoplastic, Screw Mount, Surface Mount, 12 Port, White, 5 x 6.5 x 1.23 in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: ISB12W
    SKU: 25415615
    $20.14
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:12
    Color:White
    Dimensions (Inches):5 x 6.5 x 1.23
    Use With:Desktop, Electrical Box, Modular Furniture, Raceway, Standard Jacks, Fiber and AV Connections
    Part Number:ISB12W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # ISB12W
    • Color White
    • Part Number ISB12W
    • Type Surface Mount Box
    • No. of Ports 12
    • UNSPSC 43223306
    • Dimensions (Inches) 5 x 6.5 x 1.23
    • Made Of High Impact Thermoplastic
    • Mounting Screw Mount, Surface Mount
    • Use With Desktop, Electrical Box, Modular Furniture, Raceway, Standard Jacks, Fiber and AV Connections
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Surface Mount Box, High Impact Thermoplastic, Screw Mount, Surface Mount, 12, White, 5 x 6.5 x 1.23 in, Desktop, Electrical Box