Philips Lighting ISB043214EI Sign Ballast, Fluorescent, 120 to 277V, Instant Start, For Use With (1 to 4) T12HO or (1 to 4) T8HO, 32 Feet | Graybar Store
     
Philips Lighting - Sign Ballast, Fluorescent, 120 to 277V, Instant Start, For Use With (1 to 4) T12HO or (1 to 4) T8HO, 32 Feet - ISB043214EI
+ / - Hover over image to Zoom
Other Views

    Sign Ballast, Fluorescent, 120 to 277V, Instant Start, For Use With (1 to 4) T12HO or (1 to 4) T8HO, 32 Feet

    Manufacturer: Philips Lighting
    Manufacturer #: ISB043214EI
    SKU: 25686491
    $59.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Input Wattage:120 to 277
    Brand or Series:signPRO
    No. of Lamps:1, 2, 3, 4
    Ballast Factor:0.86
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # ISB043214EI
    • UNSPSC 39101901
    • Ballast Factor 0.86
    • Ballast Technology Electronic
    • Brand or Series signPRO
    • Input Wattage 120 to 277
    • Lamp Type Fluorescent
    • No. of Lamps 1, 2, 3, 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Sign Ballast, Fluorescent, 120 to 277V, Instant Start, For Use With (1 to 4) T12HO or (1 to 4) T8HO, 32 Feet
    Electronic Sign Ballast, 1-4 lamps, 4-32 feet lamp length, T12HO, T8HO, IntelliVolt