Cementex IS38-14L Double Insulated Socket, 12 Point, 7/16 in. | Graybar Store
     
Cementex - Double Insulated Socket, 12 Point, 7/16 in. - IS38-14L
+ / - Hover over image to Zoom
Other Views

    Double Insulated Socket, 12 Point, 7/16 in.

    Manufacturer: Cementex
    Manufacturer #: IS38-14L
    SKU: 22005723
    $40.89
    Checking Pricing
         
    Quick Order:Y
    Drive Size:3/8 in.
    Hex Size (Inches):7/16 in.
    No. of Points:12 pt.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # IS38-14L
    • Type Deep Wall
    • UNSPSC 27111704
    • Drive Size 3/8 in.
    • Hex Size (Inches) 7/16 in.
    Product Overview:
    Double insulated socket has 12 points and is 7/16 in.
    Double Insulated Socket
    • Comply with the IEC 60900 standard
    • Comply with ASTM F1505 standard
    • Help you meet requirements of OSHA Safety Related Work Practices, NFPA 70E Standard and CSA-Z462
    • Tested to 10,000 VAC and rated for 1,000 VAC when working on live parts
    • Made in the U.S.A.
    • Marked with the international safety symbol - Δ 1000V