Klein Tools D2000-7CST Ironworkers Pliers - Heavy-Duty Cutting | Graybar Store
     
Klein Tools - Ironworkers Pliers - Heavy-Duty Cutting - D2000-7CST
+ / - Hover over image to Zoom
Other Views

    Ironworkers Pliers - Heavy-Duty Cutting

    Manufacturer: Klein Tools
    Manufacturer #: D2000-7CST
    SKU: 92036004
    $72.57
    Checking Pricing
         
    Additional Features:Twists and cuts soft annealed rebar tie wire.
    Length:9-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D2000-7CST
    • Type Ironworker's Work Pliers - Standard
    • UNSPSC 27112106
    • Additional Features Twists and cuts soft annealed rebar tie wire.
    • Handle Color Royal Blue
    • Handle Material Plastic Dipped
    • Length 9-1/4 in.
    • Materials Steel
    • For Use With ACSR, Screws, Nails, Most Hardened Wire
    • Handle Type Plastic Dipped
    • SKU Spec Sheet
      D2000-7CST Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ironworker's Pliers Heavy Duty Cutting, Twists and cuts soft annealed rebar tie wire