Bulwark QS31LT RG M IQ Women's Long Sleeve Shirt, Size M, Light-Tan | Graybar Store
     
Bulwark - IQ Women's Long Sleeve Shirt, Size M, Light-Tan - QS31LT RG M
+ / - Hover over image to Zoom
Other Views

    IQ Women's Long Sleeve Shirt, Size M, Light-Tan

    Manufacturer: Bulwark
    Manufacturer #: QS31LT RG M
    SKU: 25798747
    $68.56
    Checking Pricing
         
    Size:M
    Gender:Women
    Color:Light-Tan
    Lining:Unlined
    Closure Type:Hemmed front placket with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QS31LT RG M
    • Color Light-Tan
    • Gender Women
    • Size M
    • Closure Type Hemmed front placket with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Workwear thats actually designed for a womans body. Made exclusively from Westex G2™ fabrics by Milliken®, this FR button front shirt features woven mobility panels across the back and full underarm gussets for increased movement and comfort.
    Princess seaming gives this shirt a uniquely feminine fit and shape, with hidden pockets on each sleeve and exterior 2112 labels clearly visible.