Bulwark QT11DB RG XXL IQ Women's Long Sleeve Polo, Size XXL, Dark Blue | Graybar Store
     
Bulwark - IQ Women's Long Sleeve Polo, Size XXL, Dark Blue - QT11DB RG XXL
+ / - Hover over image to Zoom
Other Views

    IQ Women's Long Sleeve Polo, Size XXL, Dark Blue

    Manufacturer: Bulwark
    Manufacturer #: QT11DB RG XXL
    SKU: 25797919
    $118.15
    Checking Pricing
         
    Size:XXL
    Gender:Women
    Color:Dark Blue
    Lining:Unlined
    Closure Type:Single button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT11DB RG XXL
    • Color Dark Blue
    • Gender Women
    • Size XXL
    • Closure Type Single button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    Introducing revolutionary FR workwear designed for women's bodies. The QT11 shirt is made with Westex G2™ fabrics by Milliken®, giving it the lightweight, breathable feeling of your favorite activewear.
    A single button closure and slim shaping give this FR shirt a feminine, performance wear look, while underarm gussets allow you to reach, without your shirt coming untucked.