Bulwark QT11BK RG L IQ Women's Long Sleeve Polo, Size L, Black | Graybar Store
     
Bulwark - IQ Women's Long Sleeve Polo, Size L, Black - QT11BK RG L
+ / - Hover over image to Zoom
Other Views

    IQ Women's Long Sleeve Polo, Size L, Black

    Manufacturer: Bulwark
    Manufacturer #: QT11BK RG L
    SKU: 25798883
    $98.47
    Checking Pricing
         
    Size:L
    Gender:Women
    Color:Black
    Lining:Unlined
    Closure Type:Single button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT11BK RG L
    • Color Black
    • Gender Women
    • Size L
    • Closure Type Single button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    Introducing-revolutionary-FR-workwear-designed-for-women's-bodies.-The-QT11-shirt-is-made-with-Westex-G2™-fabrics-by-Milliken®,-giving-it-the-lightweight,-breathable-feeling-of-your-favorite-activewear.
    A-single-button-closure-and-slim-shaping-give-this-FR-shirt-a-feminine,-performance-wear-look,-while-underarm-gussets-allow-you-to-reach,-without-your-shirt-coming-untucked.-