Bulwark QT11RD RG L IQ Women's Long Sleeve Polo, Size L, Red | Graybar Store
     
Bulwark - IQ Women's Long Sleeve Polo, Size L, Red - QT11RD RG L
+ / - Hover over image to Zoom
Other Views

    IQ Women's Long Sleeve Polo, Size L, Red

    Manufacturer: Bulwark
    Manufacturer #: QT11RD RG L
    SKU: 25797920
    $98.46
    Checking Pricing
    Items sold in feet or each.
         
    Size:L
    Gender:Women
    Color:Red
    Lining:Unlined
    Closure Type:Single button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT11RD RG L
    • Color Red
    • Gender Women
    • Size L
    • Closure Type Single button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    Introducing revolutionary FR workwear designed for women's bodies. The QT11 shirt is made with Westex G2™ fabrics by Milliken®, giving it the lightweight, breathable feeling of your favorite activewear.
    A single button closure and slim shaping give this FR shirt a feminine, performance wear look, while underarm gussets allow you to reach, without your shirt coming untucked.