Bulwark QT30TN SSL XL IQ Short Sleeve Tee, Size XL LONG, Tan | Graybar Store
     
Bulwark - IQ Short Sleeve Tee, Size XL LONG, Tan - QT30TN SSL XL
+ / - Hover over image to Zoom
Other Views

    IQ Short Sleeve Tee, Size XL LONG, Tan

    Manufacturer: Bulwark
    Manufacturer #: QT30TN SSL XL
    SKU: 25798018
    $89.74
    Checking Pricing
         
    Size:XL LONG
    Gender:Mens
    Color:Tan
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT30TN SSL XL
    • Color Tan
    • Gender Mens
    • Size XL LONG
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    The iQ Series T Shirt is available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. Contrast stitching gives these shirts a contemporary and stylish look, while a concealed chest pocket with pencil stall provides safe storage. Protection level is clearly marked with CAT2 and 2112 labels easily visible on the sleeve.