Bulwark QT10TN SS XXL IQ Short Sleeve Polo, Size XXL Short Sleeve, Tan | Graybar Store
     
Bulwark - IQ Short Sleeve Polo, Size XXL Short Sleeve, Tan - QT10TN SS XXL
+ / - Hover over image to Zoom
Other Views

    IQ Short Sleeve Polo, Size XXL Short Sleeve, Tan

    Manufacturer: Bulwark
    Manufacturer #: QT10TN SS XXL
    SKU: 25798882
    $112.35
    Checking Pricing
         
    Size:XXL Short Sleeve
    Gender:Mens
    Color:Tan
    Lining:Unlined
    Closure Type:Zipper front placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT10TN SS XXL
    • Color Tan
    • Gender Mens
    • Size XXL Short Sleeve
    • Closure Type Zipper front placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    A comfortable, casual polo shirt made for FR compliance. Believe it. The iQ Series Polo shirts are available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. The zipper placket gives these shirts a contemporary and stylish look with CAT2 and 2112 labels easily visible on the