Bulwark QT10RD SS 3XL IQ Short Sleeve Polo, Size 3XL Short Sleeve, Red | Graybar Store
     
Bulwark - IQ Short Sleeve Polo, Size 3XL Short Sleeve, Red - QT10RD SS 3XL
+ / - Hover over image to Zoom
Other Views

    IQ Short Sleeve Polo, Size 3XL Short Sleeve, Red

    Manufacturer: Bulwark
    Manufacturer #: QT10RD SS 3XL
    SKU: 25798871
    $112.35
    Checking Pricing
         
    Size:3XL Short Sleeve
    Gender:Mens
    Color:Red
    Lining:Unlined
    Closure Type:Zipper front placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT10RD SS 3XL
    • Color Red
    • Gender Mens
    • Size 3XL Short Sleeve
    • Closure Type Zipper front placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    A comfortable, casual polo shirt made for FR compliance. Believe it. The iQ Series Polo shirts are available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. The zipper placket gives these shirts a contemporary and stylish look with CAT2 and 2112 labels easily visible on the