Bulwark QT10BK SS 3XL IQ Short Sleeve Polo, Size 3XL Short Sleeve, Black | Graybar Store
     
Bulwark - IQ Short Sleeve Polo, Size 3XL Short Sleeve, Black - QT10BK SS 3XL
+ / - Hover over image to Zoom
Other Views

    IQ Short Sleeve Polo, Size 3XL Short Sleeve, Black

    Manufacturer: Bulwark
    Manufacturer #: QT10BK SS 3XL
    SKU: 25797883
    $112.35
    Checking Pricing
         
    Size:3XL Short Sleeve
    Gender:Mens
    Color:Black
    Lining:Unlined
    Closure Type:Zipper front placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT10BK SS 3XL
    • Color Black
    • Gender Mens
    • Size 3XL Short Sleeve
    • Closure Type Zipper front placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    A-comfortable,-casual-polo-shirt-made-for-FR-compliance.-Believe-it.-The-iQ-Series-Polo-shirts-are-available-in-both-short-and-long-sleeve-variations,-so-you-can-enjoy-the-lightweight,-moisture-wicking-material-all-year-round.
    -Underarm-gussets-allow-you-to-reach,-without-your-shirt-coming-untucked,-while-hidden-ribbing-in-the-cuffs-keeps-long-sleeves-in-place.-The-zipper-placket-gives-these-shirts-a-contemporary-and-stylish-look-with-CAT2-and-2112-labels-easily-visible-on-the-