Bulwark QT32BK RG M IQ Long Sleeve Tee, Size M, Black | Graybar Store
     
Bulwark - IQ Long Sleeve Tee, Size M, Black - QT32BK RG M
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Tee, Size M, Black

    Manufacturer: Bulwark
    Manufacturer #: QT32BK RG M
    SKU: 25798471
    $93.63
    Checking Pricing
         
    Size:M
    Gender:Mens
    Color:Black
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT32BK RG M
    • Color Black
    • Gender Mens
    • Size M
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    The iQ Series T Shirt is available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. Contrast stitching gives these shirts a contemporary and stylish look, while a concealed chest pocket with pencil stall