Bulwark QT32BL RG L IQ Long Sleeve Tee, Size L, Blue | Graybar Store
     
Bulwark - IQ Long Sleeve Tee, Size L, Blue - QT32BL RG L
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Tee, Size L, Blue

    Manufacturer: Bulwark
    Manufacturer #: QT32BL RG L
    SKU: 25798481
    $93.63
    Checking Pricing
         
    Size:L
    Gender:Mens
    Color:Blue
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT32BL RG L
    • Color Blue
    • Gender Mens
    • Size L
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    The iQ Series T Shirt is available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. Contrast stitching gives these shirts a contemporary and stylish look, while a concealed chest pocket with pencil stall provides safe storage. Protection level is clearly marked with CAT2 and 2112 labels easily visible on the sleeve.