Bulwark QT12CH RG M IQ Long Sleeve Polo, Size M, Charcoal | Graybar Store
     
Bulwark - IQ Long Sleeve Polo, Size M, Charcoal - QT12CH RG M
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Polo, Size M, Charcoal

    Manufacturer: Bulwark
    Manufacturer #: QT12CH RG M
    SKU: 25797936
    $98.46
    Checking Pricing
         
    Size:M
    Gender:Mens
    Color:Charcoal
    Lining:Unlined
    Closure Type:Zipper front placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT12CH RG M
    • Color Charcoal
    • Gender Mens
    • Size M
    • Closure Type Zipper front placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    A comfortable, casual polo shirt made for FR compliance. Believe it. The iQ Series Polo shirts are available in both short and long sleeve variations, so you can enjoy the lightweight, moisture wicking material all year round.
    Underarm gussets allow you to reach, without your shirt coming untucked, while hidden ribbing in the cuffs keeps long sleeves in place. The zipper placket gives these shirts a contemporary and stylish look with CAT2 and 2112 labels easily visible on the s