Bulwark QT20TN LN XXL IQ Long Sleeve Henley, Size XXL Tall, Tan | Graybar Store
     
Bulwark - IQ Long Sleeve Henley, Size XXL Tall, Tan - QT20TN LN XXL
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Henley, Size XXL Tall, Tan

    Manufacturer: Bulwark
    Manufacturer #: QT20TN LN XXL
    SKU: 25797976
    $112.35
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Tan
    Lining:Unlined
    Closure Type:Four button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT20TN LN XXL
    • Color Tan
    • Gender Mens
    • Size XXL Tall
    • Closure Type Four button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    The iQ Series QT20 Henley is the next generation of FR workwear.Underarm gussets allow you to stretch and reach, without your shirt riding up, while hidden ribbing in the cuffs keeps your sleeves securely in place.
    The 4 button placket and contrast stitching give this Henley a contemporary and stylish look, with the FR protection you expect from Bulwarkwith CAT2 and 2112 labels easily visible on the sleeve.