Bulwark QT20BK RG L IQ Long Sleeve Henley, Size L, Black | Graybar Store
     
Bulwark - IQ Long Sleeve Henley, Size L, Black - QT20BK RG L
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Henley, Size L, Black

    Manufacturer: Bulwark
    Manufacturer #: QT20BK RG L
    SKU: 25797952
    $93.63
    Checking Pricing
         
    Size:L
    Gender:Mens
    Color:Black
    Lining:Unlined
    Closure Type:Four button placket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QT20BK RG L
    • Color Black
    • Gender Mens
    • Size L
    • Closure Type Four button placket
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    Product Overview:
    The iQ Series QT20 Henley is the next generation of FR workwear.Underarm gussets allow you to stretch and reach, without your shirt riding up, while hidden ribbing in the cuffs keeps your sleeves securely in place.
    The 4 button placket and contrast stitching give this Henley a contemporary and stylish look, with the FR protection you expect from Bulwarkwith CAT2 and 2112 labels easily visible on the sleeve.