Bulwark QS20CH RG 4XL IQ Long Sleeve Concealed Pocketed Shirt, Size 4XL, Charcoal | Graybar Store
     
Bulwark - IQ Long Sleeve Concealed Pocketed Shirt, Size 4XL, Charcoal - QS20CH RG 4XL
+ / - Hover over image to Zoom
Other Views

    IQ Long Sleeve Concealed Pocketed Shirt, Size 4XL, Charcoal

    Manufacturer: Bulwark
    Manufacturer #: QS20CH RG 4XL
    SKU: 25798606
    $82.27
    Checking Pricing
         
    Size:4XL
    Gender:Mens
    Color:Charcoal
    Lining:Unlined
    Closure Type:Hemmed front placket with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # QS20CH RG 4XL
    • Color Charcoal
    • Gender Mens
    • Size 4XL
    • Closure Type Hemmed front placket with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Lightweight-and-breathable,-Bulwarks-long-sleeve-concealed-pocket-shirt-is-made-exclusively-from-Milliken®s-revolutionary-Westex-G2™-fabrics.-With-stretch-woven-mobility-panels-on-the-back-and-full-underarm-gussets.
    This-shirt-is-built-to-move-with-you.-The-Napoleon-chest-pocket-zips-securely-closed-to-store-items-of-value,-and-a-double-pen/tool-pocket-provides-additional-storage-for-all-your-must-haves.