Wiremold (Legrand) 404 IPS Duct Mudcap | Graybar Store
Wiremold (Legrand) - IPS Duct Mudcap - 404
+ / - Hover over image to Zoom
Other Views

    IPS Duct Mudcap

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 404
    SKU: 89024436
    $3.86
    Checking Pricing
         
    Fitting Type:IPS Duct Mudcap
    Color / Finish:Grey
    Brand or Series:400/800/2300/2300D
    Use With:Walkerduct Underfloor Duct System
    Outer Diameter:2 in
    Diameter (Inches):2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 404
    • UNSPSC 39121307
    • Body Type Angled
    • Brand or Series 400/800/2300/2300D
    • Color / Finish Grey
    • Diameter (Inches) 2 in.
    • Fitting Type IPS Duct Mudcap
    • Outer Diameter 2 in
    • Material Steel
    • Use With Walkerduct Underfloor Duct System
    • SKU Spec Sheet
      404 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel replacement cap for 2" (51mm) IPS preset. Recessed to hold 3/8" (9.5mm) concrete.
    Steel replacement cap for 2" (51mm) IPS preset. Recessed to hold 3/8" (9.5mm) concrete.