Precidia Technologies iPocket232 RS232 to Ethernet Converter | Graybar Store
     
Precidia Technologies - iPocket232 RS232 to Ethernet Converter
+ / - Hover over image to Zoom
Other Views

    iPocket232 RS232 to Ethernet Converter

    Manufacturer: Precidia Technologies
         

    The iPocket232™ RS232 to Ethernet converter captures the proven reliability of our most popular Remote Access products in a compact, cost-competitive package.

    Integrating seamlessly with existing systems and applications, the iPocket232 eliminates the need for costly equipment upgrades to achieve full network accessibility. The iPocket232 is the only device you need to bring serial RS232 equipment onto an Ethernet LAN/WAN.
    • Manufacturer Precidia Technologies
    • Fiber Type Singlemode
    • Connection Type DB-9, RS-232, IR
    Select Filter Options Below ( 1 items found )
    Additional Features:1 x RS232 , 1 x Ethernet
    Media Connector Type:RJ-45
    No. of Ports:1
    Voltage (Volts):9V DC
    Dimensions:3.33 L x 1.75 W x 0.95 H in.
    Mfg Part #
    SKU
    Additional Features
    Media Connector Type
    No. of Ports
    Voltage (Volts)
    Dimensions
    Price
    PE000528
    25127618
    1 x RS232 , 1 x Ethernet
    RJ-45
    1
    9V DC
    3.33 L x 1.75 W x 0.95 H in.
    $127.78 / EA
    SKU
    25127618
    Additional Features
    1 x RS232 , 1 x Ethernet
    Media Connector Type
    RJ-45
    No. of Ports
    1
    Voltage (Volts)
    9V DC
    Dimensions
    3.33 L x 1.75 W x 0.95 H in.
    $127.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock