NSI Industries IPLG6-4 Polaris™ Conductor, Copper, 14 to 6 AWG | Graybar Store
NSI Industries - Polaris™ Conductor, Copper, 14 to 6 AWG - IPLG6-4
+ / - Hover over image to Zoom
Other Views

    Polaris™ Conductor, Copper, 14 to 6 AWG

    Manufacturer: NSI Industries
    Manufacturer #: IPLG6-4
    SKU: 25181038
    $56.12
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Wire Size:(Class B,C,D) 6 to 14 AWG, (Class K,M,I) 6 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLG6-4
    • No. of Ports 4
    • UNSPSC 39121409
    • Materials Plastisol
    • Wire Size (Class B,C,D) 6 to 14 AWG, (Class K,M,I) 6 to 14 AWG
    • SKU Spec Sheet
      IPLG6-4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: