NSI Industries IPLD600-6 Multi-Tap Connector, Insulated, 6 Ports, 6 AWG to 600 kcmil | Graybar Store
     
NSI Industries - Multi-Tap Connector, Insulated, 6 Ports, 6 AWG to 600 kcmil - IPLD600-6
+ / - Hover over image to Zoom
Other Views

    Multi-Tap Connector, Insulated, 6 Ports, 6 AWG to 600 kcmil

    Manufacturer: NSI Industries
    Manufacturer #: IPLD600-6
    SKU: 25249204
    $142.37
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Wire Size:600 MCM-6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPLD600-6
    • No. of Ports 6
    • UNSPSC 39121400
    • Materials Plastisol
    Product Overview: