NSI Industries IPL250-4 Insulated Piercing Connector, 4 Ports, 4 AWG to 250 kcmil | Graybar Store
     
NSI Industries - Insulated Piercing Connector, 4 Ports, 4 AWG to 250 kcmil - IPL250-4
+ / - Hover over image to Zoom
Other Views

    Insulated Piercing Connector, 4 Ports, 4 AWG to 250 kcmil

    Manufacturer: NSI Industries
    Manufacturer #: IPL250-4
    SKU: 97203252
    $89.75
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Wire Size:250 MCM-6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # IPL250-4
    • No. of Ports 4
    • UNSPSC 39121405
    • Materials Plastisol
    Product Overview: